Shop EATON

Tower Light Assembly, Red, Yellow, Green, 24V AC/DC, 70 mm Dia., Support Tube

  • Mfr # SL7-100-L-RAG-24LED
  • Zoro # G0057919

product price: 
$
456.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
24 Vac/Vdc
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Height
12 23/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SL7-100-L-RAG-24LED
Zoro #
G0057919
UPC #
04015081704422
Country of Origin
Germany
Item
Tower Light Assembly
Color
Red, Yellow, Green
Lamp Type
LED
Power Source
24 Vac/Vdc
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Standards
CE, CSA C22.2 No. 14-10, CSA C22.2 No. 94-91, CSA Certified, CSA Class No. NKCR7, cUL Listed, IEC Rated, UL 508, UL Listed, UL Listed File E29184
Voltage
24V AC, 24V DC
Lens Design
Cylinder
Tower Light Color
Amber, Green, Red
Includes
Aluminum Pole, Easy Mount Base, High Performance LED
Sounder Included
No
NEMA Rating
NEMA 13, NEMA 4, NEMA 4X
Rating
NEMA 4X, IP66
Lighting Technology
LED
Light Modes
Steady
Number of Lights
3
Watts
1.6 W
Mode
Steady
Mounting
Support Tube
Current Drawn
0.07A
Operating Temp.
-22 Degrees to 140 Degrees F
Connection Type
Wire Leads
Tower Light Mounting Style
Base
Operating Current
0.070 A
Lifespan
100,000 hr
Mounting Mechanism
Screw
Lens Shape
Cylinder
IP Rating
IP66
Light Tier Color
Amber, Green, Red
Control Protocol
Direct Wire
Number of Light Tiers
3
Operating Temperature - Maximum
140 Degrees F
For Location
Indoor, Outdoor
Light Operating Mode
Steady
Includes Sounder Tier
No Sounder Tier
Operating Temperature - Minimum
-22 Degrees F
Wattage
1.6 W
Light Source
LED
Operating Voltage
24V AC/DC

Dimensions

Height
12 23/32 in
Overall Diameter
70 mm
Diameter
70 mm
Overall Height
3 1/2 in

Description

Tower Light Mounting Style Base, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 3 1/2 in, Voltage 24V AC/DC, NEMA Rating NEMA 13, NEMA 4, NEMA 4X, Not Applicable Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.