Tower Light Module, 110/120V AC, White, 43 mm Dia., 2 1/4 in Height, LED, SL4 Series
Mfr # SL4-FL120-W
Zoro # G7221681
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Standards
C22.2 No. 14-10, CE Marked, CSA Certified, CSA Class No. NKCR7, CSA Standard C22.2 No. 94-91, CSA STD, cULus Listed, IEC Rated, UL 508, UL Listed, UL Listed FILE E29184
Voltage
110/120V AC
Overall Diameter
43 mm
Housing Material
ABS
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL4-FL120-W
Zoro #
G7221681
UPC #
04015081678969
Country of Origin
Germany
Dimensions
Overall Diameter
43 mm
Overall Height
2 1/4 in
Width
1.69 in
Length
1.69 in
Height
2.44 in
Diameter
40 mm
Description
Tower Light Series SL4, Voltage 120V AC, Tower Light Color White, Diameter 40 mm, NEMA Rating NEMA 13, NEMA 4, NEMA 4X, Lighting Technology LED, 80 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS, Lens Design Fresnel, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards C22.2 No. 14-10, CE Marked, CSA Certified, CSA Class No. NKCR7, CSA Standard C22.2 No. 94-91, CSA STD, cULus Listed, IEC Rated, UL 508, UL Listed, UL Listed FILE E29184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.