Tower Light Module, 110/120V AC, Green, 43 mm Dia., 3 in Height, LED, SL4 Series

  • Mfr # SL4-BL120-G

  • Zoro # G6965244


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Marked, CSA Certified, CSA Class No. Nkcr7, CSA Standard C22.2 No. 14-10, CSA Standard C22.2 No. 94-91, CULus Listed, IEC Rated, UL 508, UL Listed, UL Listed File E29184
Voltage
110/120V AC
Overall Diameter
43 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL4-BL120-G
Zoro #
G6965244
UPC #
04015081678792
Country of Origin
Germany

Dimensions

Overall Diameter
43 mm
Overall Height
3 in
Length
1.69 in
Height
2.44 in
Diameter
40 mm
Width
1.69 in

Details

Item
Tower Light Module
Standards
CE Marked, CSA Certified, CSA Class No. Nkcr7, CSA Standard C22.2 No. 14-10, CSA Standard C22.2 No. 94-91, CULus Listed, IEC Rated, UL 508, UL Listed, UL Listed File E29184
Voltage
110/120V AC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
0.030A
Includes
Pole Mount
Flashes per Minute
120
Color
Green
Tower Light Series
SL4
Lens Material
Polycarbonate
For Use With
SL4 Stacklights
Rating
NEMA 4X, IP66
Mounting
Screw Clamp
Watts
3.6 W
Tower Light Color
Green
NEMA Rating
NEMA 13, NEMA 4, NEMA 4X
Lamp Type
Led
Lamp Life
100,000 hr
Operating Temp.
-22 Degrees to 140 Degrees F
Lens Design
Fresnel
Wattage
3.6 W
Light Color
Green
Lamp Watts
3.6 W
Operating Voltage
110/120V AC
IP Rating
IP66
Number of Lamps
1
Lens Shape
Cylinder
Housing Color
Black
Operating Temperature - Maximum
140 Degrees F
Lifespan
100,000 hr
Light Operating Mode
Flashing
Compatible Series
SL4
Light Source
LED
For Location
Indoor, Outdoor
Operating Current
0.030 A
Operating Temperature - Minimum
-22 Degrees F

Description

Tower Light Series SL4, Voltage 120V AC, Tower Light Color Green, Diameter 40 mm, NEMA Rating NEMA 13, NEMA 4, NEMA 4X, Lighting Technology LED, 120 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Fresnel, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.