Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light Module, 24V AC, 24V DC, Red, 43 mm Dia., 3 in Height, LED, SL4 Series

  • Mfr # SL4-BL24-R

  • Zoro # G7003306


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Standards
CE MARKED, CSA Certified, CSA CLASS NO. NKCR7, CSA Standard C22.2 NO. 14-10, CSA Standard C22.2 NO. 94-91, CULUS LISTED, IEC RATED, UL 508, UL LISTED, UL LISTED FILE E29184
Voltage
24V AC, 24V DC
Overall Diameter
43 mm
Housing Material
ABS
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL4-BL24-R
Zoro #
G7003306
UPC #
04015081678754
Country of Origin
Germany

Dimensions

Overall Diameter
43 mm
Overall Height
3 in
Height
2.44 in
Width
1.69 in
Length
1.69 in
Diameter
40 mm

Details

Item
Tower Light Module
Standards
CE MARKED, CSA Certified, CSA CLASS NO. NKCR7, CSA Standard C22.2 NO. 14-10, CSA Standard C22.2 NO. 94-91, CULUS LISTED, IEC RATED, UL 508, UL LISTED, UL LISTED FILE E29184
Voltage
24V AC, 24V DC
Housing Material
ABS
Lighting Technology
LED
Current Drawn
0.036A
Includes
POLE MOUNT
Flashes per Minute
120
Color
Red
Tower Light Series
SL4
Lens Material
Polycarbonate
For Use With
SL4 Stacklights
Lens Design
Fresnel
Lamp Life
100,000 hr
Lamp Type
Led
Watts
0.9 W
Tower Light Color
Red
NEMA Rating
NEMA 13, NEMA 4, NEMA 4X
Operating Temp.
-22 Degrees to 140 Degrees F
Rating
NEMA 4X, IP66
Mounting
Screw Clamp
Wattage
0.9 W
Light Color
Red
Lamp Watts
0.9 W
Operating Voltage
24V AC, 24V DC
Compatible Series
SL4
Lifespan
100,000 hr
For Location
Indoor, Outdoor
Number of Lamps
1
Housing Color
Black
Operating Temperature - Maximum
140 Degrees F
IP Rating
IP66
Operating Current
0.028 to 0.036 A
Light Operating Mode
Flashing
Operating Temperature - Minimum
-22 Degrees F
Lens Shape
Cylinder
Light Source
LED

Description

Tower Light Series SL4, Voltage 24V AC/DC, Tower Light Color Red, Diameter 40 mm, NEMA Rating NEMA 13, NEMA 4, NEMA 4X, Lighting Technology LED, 120 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS, Lens Design Fresnel, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE MARKED, CSA Certified, CSA CLASS NO. NKCR7, CSA Standard C22.2 NO. 14-10, CSA Standard C22.2 NO. 94-91, CULUS LISTED, IEC RATED, UL 508, UL LISTED, UL LISTED FILE E29184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.