Shop EATON
See all product information
Create Account
Trip Units 3P 200A
- Mfr # JT3200T
- Zoro # G715836755
product price:Â
$
927.36
/ea
Free Shipping & Returns
Key Features
Amps
200 A
Frame Type
J
Circuit Breaker Poles
3
Series
C
Type
Thermal Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT3200T
- Zoro #
- G715836755
- UPC #
- 78667940415
- Country of Origin
- Dominican Republic
- Amps
- 200 A
- Frame Type
- J
- Circuit Breaker Poles
- 3
- Series
- C
- Type
- Thermal Magnetic
- Standards
- UL
Description
200 A, 3-Pole, J Frame, Thermal Magnetic, Molded Case Circuit Breaker Trip Unit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.