
Trip Units JT 2P 225A 600V 50/60Hz
Mfr # JT2225T
Zoro # G515836733
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Frame Type
J
Series
Series C
Circuit Breaker Poles
2
Description/Special Features
Trip unit thermal-magnetic
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JT2225T
Zoro #
G515836733
UPC #
78667940407
Country of Origin
Dominican Republic
Details
Frame Type
J
Series
Series C
Circuit Breaker Poles
2
Description/Special Features
Trip unit thermal-magnetic
Item
Molded case circuit breaker accessory
Standards
UL Listed
Type
Trip unit, JT
Amps
225 A
Description
EATON MOLDED CASE CIRCUIT BREAKER ACCESSORY TRIP UNIT, TRIP UNIT, TRIP UNIT THER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.