Tripp Lite Series 1000VA 560W Line-Interactive UPS - 8 NEMA 5-15R Outlets, AVR, 120V, 50/60 Hz,

  • Mfr # OMNIVS1000LCD

  • Zoro # G516425981


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line-interactive
Power Rating
1000VA
Mounting
Tower
Wattage
560 W
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OMNIVS1000LCD
Zoro #
G516425981
UPC #
37332214065
Country of Origin
Viet Nam

Details

UPS Type
Line-interactive
Power Rating
1000VA
Mounting
Tower
Wattage
560 W
Input Voltage
120 V AC
Output Voltage
120 V AC
Outlet Type
8 NEMA 5-15R
Number of Outlets
8

Description

Tripp Lite Series 1000VA 560W Line-Interactive UPS - 8 NEMA 5-15R Outlets, AVR, 120V, 50/60 Hz, USB, LCD, Tower

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.