Zoro Homepage

TRIPP LITE SERIES 1000VA 750W 120V LINE-INTERACTIVE CLOUD-CONNECTED UPS WI

  • Mfr # SMART1000LCDNC

  • Zoro # G521706785


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120 V AC
Mounting
Desktop/Tower/Rack
UPS Type
Line Interactive
Power Rating
1000VA
Number of Outlets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1000LCDNC
Zoro #
G521706785
UPC #
37332280121
Country of Origin
Viet Nam

Details

Output Voltage
120 V AC
Mounting
Desktop/Tower/Rack
UPS Type
Line Interactive
Power Rating
1000VA
Outlet Type
NEMA 5-15R
Number of Outlets
10
Wattage
750 W
Input Voltage
120 V AC

Description

TH REMOTE MONITORING - 10 NEMA 5-15R OUTLETS (SURGE AND BATTERY

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.