Tripp Lite Series 1000W PowerVerter Compact Inverter for Trucks with 4 Outlets

  • Mfr # PV1000HF
  • Zoro # G216471561
product price: 
$
371.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
2,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Pulse-width Modulated Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PV1000HF
Zoro #
G216471561
UPC #
37332097187
Country of Origin
China

Details

Peak Output Power
2,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Pulse-width Modulated Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
DC Connection
DC terminals
Number of Outlets
4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.