Shop EATON
See all product information
Create Account
Tripp Lite Series 10G Duplex Multimode 50/125 OM3 LSZH Fiber Optic Cable LC/LC, Aqua, 2 m 6 ft.
- Mfr # N820-02M
- Zoro # G316428717
product price:Â
$
19.49
/ea
Key Features
Standards
IEEE 802.3ae
Clad Dimension
125 µm
Jacket Color
Aqua Blue
End 2 Connection Type
LC Network - Male
Core Dimension
50 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N820-02M
- Zoro #
- G316428717
- UPC #
- 37332134660
- Country of Origin
- Viet Nam
- Standards
- IEEE 802.3ae
- Jacket Color
- Aqua Blue
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- LC Network - Male
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 6.60 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.