Shop EATON
See all product information
Create Account
Tripp Lite Series 10G Duplex Multimode 50/125 OM4 LSZH Fiber Optic Cable LC/LC, Push/Pull
- Mfr # N821-01M-MG-T
- Zoro # G116429440
product price:Â
$
44.49
/ea
Key Features
For Use With
Network Device
End 1 Connection Type
LC Network - Male
Cable Length
3.30 ft
Jacket Color
Magenta
Features
Uniboot Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N821-01M-MG-T
- Zoro #
- G116429440
- UPC #
- 37332201669
- Country of Origin
- China
Dimensions
- Cable Length
- 3.30 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Details
- Item
- Network Cable
- For Use With
- Network Device
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Magenta
- Features
- Uniboot Connector
- Mode
- Multi Mode
- End 2 Connection Type
- LC Network - Male
Description
Tripp Lite Series 10G Duplex Multimode 50/125 OM4 LSZH Fiber Optic Cable LC/LC, Push/Pull Tabs, Magenta, 1 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.