Tripp Lite Series 10Gb Duplex Multimode 50/125 OM3 LSZH Fiber Patch Cable LC/LC - Aqua, 12M 39
- Mfr # N820-12M
- Zoro # G916428988
product price:Â
$
38.65
/ea
Key Features
End 2 Connection Type
LC Network - Male
End 1 Connection Type
LC Network - Male
Cable Length
39.37 ft
Clad Dimension
125 µm
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N820-12M
- Zoro #
- G916428988
- UPC #
- 37332138002
- Country of Origin
- Viet Nam
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Jacket Color
- Aqua Blue
Dimensions
- Cable Length
- 39.37 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Description
Tripp Lite Series 10Gb Duplex Multimode 50/125 OM3 LSZH Fiber Patch Cable LC/LC - Aqua, 12M 39 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.