Tripp Lite Series 10Gb Duplex Multimode 50/125 OM3 LSZH Fiber Patch Cable LC/LC - Aqua, 1M 3
- Mfr # N820-01M
- Zoro # G116428986
product price:Â
$
18.15
/ea
Key Features
Clad Dimension
125 µm
End 2 Connection Type
LC Network - Male
Core Dimension
50 µm
End 1 Connection Type
LC Network - Male
Jacket Color
Aqua Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N820-01M
- Zoro #
- G116428986
- UPC #
- 37332134677
- Country of Origin
- Viet Nam
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Aqua Blue
- Standards
- IEEE 802.3ae
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 3.30 ft
Description
Tripp Lite Series 10Gb Duplex Multimode 50/125 OM3 LSZH Fiber Patch Cable LC/LC - Aqua, 1M 3 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.