Tripp Lite Series 10Gb Duplex Multimode 50/125 OM3 LSZH Fiber Patch Cable, LC/LC - Aqua, 20M
- Mfr # N820-20M
- Zoro # G616430007
product price:Â
$
57.45
/ea
Key Features
Mode
Multi Mode
Core Dimension
50 µm
End 2 Connection Type
LC Network
Clad Dimension
125 µm
Jacket Type
LSZH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N820-20M
- Zoro #
- G616430007
- UPC #
- 37332138453
- Country of Origin
- China
- Mode
- Multi Mode
- End 2 Connection Type
- LC Network
- Item
- Network Cable
- Jacket Type
- LSZH
- End 1 Connection Type
- LC Network
- Jacket Color
- Aqua Blue
Dimensions
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 65.60 ft
Description
Tripp Lite Series 10Gb Duplex Multimode 50/125 OM3 LSZH Fiber Patch Cable, LC/LC - Aqua, 20M 65-ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.