Tripp Lite Series 10Gb Duplex Multimode 50/125 OM3 LSZH Fiber Patch Cable LC/SC - Aqua, 5M 16
- Mfr # N816-05M
- Zoro # G316429301
product price:Â
$
22.39
/ea
Key Features
Mode
Multi Mode
Core Dimension
50 µm
Cable Length
16.40 ft
End 2 Connection Type
LC Network - Male
End 1 Connection Type
SC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N816-05M
- Zoro #
- G316429301
- UPC #
- 37332134356
- Country of Origin
- China
Dimensions
- Core Dimension
- 50 µm
- Cable Length
- 16.40 ft
- Clad Dimension
- 125 µm
Details
- Mode
- Multi Mode
- End 2 Connection Type
- LC Network - Male
- Item
- Network Cable
- End 1 Connection Type
- SC Network - Male
- Jacket Color
- Aqua Blue
Description
Tripp Lite Series 10Gb Duplex Multimode 50/125 OM3 LSZH Fiber Patch Cable LC/SC - Aqua, 5M 16 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.