Tripp Lite Series 12-Slot Media Converter Chassis for Select N784-H and N785-H Models, 3U Rack
- Mfr # N785-CH12
- Zoro # G116471425
product price:Â
$
743.99
/ea
Free Shipping & Returns
Key Features
Width
16.9 in
Depth
5.2 in
Height
11.4 in
Input Voltage
230V AC, 120V AC
Number of Power Supplies Supported
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N785-CH12
- Zoro #
- G116471425
- UPC #
- 37332268600
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 16.9 in
- Depth
- 5.2 in
- Height
- 11.4 in
Details
- Item
- Media Converter Chassis
- Input Voltage
- 230V AC, 120V AC
- Number of Power Supplies Supported
- 2
- Form Factor
- Desktop, Surface Mountable, Wall Mount, Rack-mountable
- Compatible Rack Unit
- 3U
- Compatible With
- Tripp Lite Media Converters: N784-H01-SCMM, N784-H01-STMM, N784-H01-SCSM, N785-H01- SCMM, N785-H01-SCSM, N785-H01-SFP
- Package Contents
- Number of Power Supplies Installed
- 1
- Total Number of Expansion Slots
- 12
- Power Supply Installed
- Yes
Description
Tripp Lite Series 12-Slot Media Converter Chassis for Select N784-H and N785-H Models, 3U Rack Mount, TAA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.