Tripp Lite Series 120V 2000VA 1600W Double-Conversion Smart Online UPS - 5 Outlets, Card Slot,

  • Mfr # SU2000LCD1U

  • Zoro # G116425947


product price:  $1,161.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Mounting
Rack-mountable
Outlet Type
NEMA 5-15/20R
UPS Type
Double Conversion Online UPS
Power Rating
2000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU2000LCD1U
Zoro #
G116425947
UPC #
37332238146
Country of Origin
China

Details

Input Voltage
120 V AC
Mounting
Rack-mountable
Outlet Type
NEMA 5-15/20R
UPS Type
Double Conversion Online UPS
Power Rating
2000VA
Number of Outlets
5
Output Voltage
100 V AC
Wattage
1600 W

Description

Tripp Lite Series 120V 2000VA 1600W Double-Conversion Smart Online UPS - 5 Outlets, Card Slot, LCD, USB, DB9, 1U Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.