Shop EATON
See all product information
Create Account
Tripp Lite Series 120VAC 24VDC 1500VA 1200W Extreme Temperature Network UPS for Industrial an
- Mfr # SMART1524ET
- Zoro # G521703388
product price:Â
$
1,807.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
1,500 VA
Wattage
1,200 W
Input Voltage
120V AC
Output Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMART1524ET
- Zoro #
- G521703388
- UPC #
- 037332241214
- Country of Origin
- Taiwan, Province of China
- UPS Type
- Line Interactive
- Power Rating
- 1,500 VA
- Mounting
- Rack mountable
- Wattage
- 1,200 W
- Input Voltage
- 120V AC
- Output Voltage
- 120V AC
- Outlet Type
- Hardwired
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.