Shop EATON
See all product information
Create Account
Tripp Lite Series 1250W PowerVerter Plus Industrial-Strength Inverter with 2 Outlets
- Mfr # PV1250FC
- Zoro # G616471802
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Peak Output Power
2,500 W
Continuous Output Power
1,250 W
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Number of Outlets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV1250FC
- Zoro #
- G616471802
- UPC #
- 37332124241
- Country of Origin
- China
Details
- Peak Output Power
- 2,500 W
- Continuous Output Power
- 1,250 W
- Inverter Input Voltage
- 12V DC
- Inverter Output Voltage
- 120V AC
- Number of Outlets
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.