Tripp Lite Series 12U Wall-Mount Bracket with Shelf for Small Switches and Patch Panels, Hinged

  • Mfr # SRWO12UBRKTSHEL

  • Zoro # G616471598


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Package Contents
12U Wall-Mount Bracket with Shelf for Small Switches and Patch Panels, Hinged, 24 x 12-24 Mounting Screws, Instruction Sheet
Form Factor
Wall Mountable
Rack Width
19 in
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Height
24.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRWO12UBRKTSHEL
Zoro #
G616471598
UPC #
37332262974
Country of Origin
China

Dimensions

Rack Width
19 in
Height
24.7 in
Width
19.9 in
Depth
15 in
Rack Height
12U

Details

Package Contents
12U Wall-Mount Bracket with Shelf for Small Switches and Patch Panels, Hinged, 24 x 12-24 Mounting Screws, Instruction Sheet
Form Factor
Wall Mountable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Black
Item
Rack Shelf
Material
Cold Rolled Steel
Static/Stationary Weight Capacity
150 lb
Environmentally Friendly
Yes
Features
Heavy Duty

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.