Tripp Lite Series 13U SmartRack 2-Post Open Frame Rack - Organize and Secure Network Rack Equipment
Mfr # SR2POST13
Zoro # G916471144
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Rack Width
19 in
Material
Aluminum
Height
28 in
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR2POST13
Zoro #
G916471144
UPC #
37332183644
Country of Origin
China
Dimensions
Rack Width
19 in
Height
28 in
Rack Depth
48 in
Width
20.3 in
Rack Height
13U
Depth
4.8 in
Details
Material
Aluminum
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
13U 2-Post SmartRack Open Frame Rack-Organize and Secure Network Rack Equipment, 28 x 12-24 Screws and Washers for Equipment Mounting, Installation Hardware, Cable Management Hooks, Warranty Information, Owner's Manual
Static/Stationary Weight Capacity
800 lb
Certifications & Standards
EIA-310-D, IEC 60297-3-100
Assembly Required
Yes
Color
Black
Item
Rack Cabinet
Environmentally Friendly
Yes
Features
Cable Management
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.