
Tripp Lite Series 1500VA 900W 120V Pure Sine Wave Gaming UPS Battery Backup - LCD, AVR, RGB
Mfr # SMART1500PSGLCD
Zoro # G116425992
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
1,500 VA
Mounting
Tower
Wattage
900 W
Input Voltage
120 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SMART1500PSGLCD
Zoro #
G116425992
UPC #
37332253774
Country of Origin
Viet Nam
Details
UPS Type
Line Interactive
Power Rating
1,500 VA
Mounting
Tower
Wattage
900 W
Input Voltage
120 V AC
Output Voltage
120 V AC
Outlet Type
10 x NEMA 5-15R
Number of Outlets
10
Description
Tripp Lite Series 1500VA 900W 120V Pure Sine Wave Gaming UPS Battery Backup - LCD, AVR, RGB LEDs, USB Charging, Power Saving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.