TRIPP LITE SERIES 1U BLANKING PANEL KIT FOR RACKS, TOOLLESS MOUNTING, 10 PANELS,

  • Mfr # SR1UPANEL10W

  • Zoro # G621703646


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible Rack Height
1U
Device Supported
Network Device, Rack, Rack Mount Enclosure
Color
White
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR1UPANEL10W
Zoro #
G621703646
UPC #
37332290991
Country of Origin
Philippines

Dimensions

Compatible Rack Height
1U
Height
1.8 in
Depth
1.8 in
Width
19 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Network Device, Rack, Rack Mount Enclosure
Item
Blanking Panel
Color
White
Product Line
SmartRack

Description

WHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.