Zoro Homepage

TRIPP LITE SERIES 2-CONDUCTOR BULK SPEAKER WIRE PLENUM AND RISER RATED 16

  • Mfr # A240-002-16P

  • Zoro # G716131682


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Connection B
Bare Wire
Cable Length
250 ft
Device Supported
Speaker, Alarm, Audio Device, Access Control Device
Features
Flame Retardant, Stranded
Jacket Type
CMP, Riser, Plenum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A240-002-16P
Zoro #
G716131682
UPC #
37332290618
Country of Origin
Viet Nam

Dimensions

Cable Length
250 ft
Height (In.)
6 in
Width (In.)
7.4 in

Details

Connection B
Bare Wire
Device Supported
Speaker, Alarm, Audio Device, Access Control Device
Features
Flame Retardant, Stranded
Item
Control Cable
Jacket Type
CMP, Riser, Plenum
Number of Conductors
2
Connection A
Bare Wire
Jacket Material
Polyvinyl Chloride (PVC)
Wire Gauge
16 AWG
Cable Type
Bare Wire

Description

EATON TRIPP LITE SERIES 2-CONDUCTOR BULK SPEAKER WIRE PLENUM AND RISER RATED 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.