Tripp Lite Series 2-Port Gigabit Ethernet PCI Express (PCIe x4) Network Interface Card (NIC)

  • Mfr # PCE-1G-02-NIC

  • Zoro # G721708817


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Height
4.7 in
Width
2.7 in
Number of Network (RJ-45) Ports
2
Minimum Operating Humidity (Non-condensing)
35%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-1G-02-NIC
Zoro #
G721708817
UPC #
037332286390
Country of Origin
China

Dimensions

Height
4.7 in
Width
2.7 in
Bracket Height
Low-profile

Details

Color
Green
Number of Network (RJ-45) Ports
2
Minimum Operating Humidity (Non-condensing)
35%
Includes
Gigabit Ethernet Card Low-profile bracket Quick Start Guide
Item
Gigabit Ethernet Card
Operating System Compatibility
Windows, Linux
Number of Ports
2
Form Factor
Plug-in Card
Media Type Supported
Twisted Pair
Host Interface
PCI Express x16
Device Supported
Workstation, Computer, Server
Maximum Operating Humidity (Non-condensing)
90%
Network Standard
1000Base-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.