Tripp Lite Series 2-Post Rack-Mount or Wall-Mount Adapter Kit for select Rack-Mount UPS Systems
Mfr # 2POSTRMKITWM
Zoro # G216471868
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Package Contents
Two Post Rackmount Kit, Set of two post rackmount/wallmount installation brackets to support one 2U, 3U, or 4U module
Compatible With
Tripp Lite UPS: External Battery Pack BP48V60RT3U, SmartOnLine SU1500RTXL2U, SmartPro 1500XL
Color
Black
Device Supported
Rack Equipment
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2POSTRMKITWM
Zoro #
G216471868
UPC #
37332123107
Country of Origin
China
Details
Package Contents
Two Post Rackmount Kit, Set of two post rackmount/wallmount installation brackets to support one 2U, 3U, or 4U module
Item
Rack Mount
Compatible With
Tripp Lite UPS: External Battery Pack BP48V60RT3U, SmartOnLine SU1500RTXL2U, SmartPro 1500XL
Color
Black
Device Supported
Rack Equipment
Material
Steel
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.