Tripp Lite Series 208/240V 3000VA 2.7kW Double-Conversion UPS - 8 Outlets, Extended Run, Card
Mfr # SU3000LCD2UHV
Zoro # G416431808
product price: $2,398.99
/ea
Free Shipping & Returns
Key Features
Power Rating
3000VA
UPS Type
Double Conversion Online UPS
Number of Outlets
8
Output Voltage
230 V AC
Mounting
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SU3000LCD2UHV
Zoro #
G416431808
UPC #
37332180742
Country of Origin
Viet Nam
Details
Power Rating
3000VA
UPS Type
Double Conversion Online UPS
Number of Outlets
8
Output Voltage
230 V AC
Mounting
Rack-mountable
Input Voltage
230 V AC
Wattage
2700 W
Description
Tripp Lite Series 208/240V 3000VA 2.7kW Double-Conversion UPS - 8 Outlets, Extended Run, Card Slot, LCD, USB, DB9, 2U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.