Zoro Homepage

Tripp Lite Series 24-Port 1U Rack-Mount Cat5e Feedthrough Patch Panel, RJ45 Ethernet, TAA

  • Mfr # N054-024

  • Zoro # G116470589


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Number of RJ-11 Ports
24
Total Number of Ports
24
Number of Network (RJ-45) Ports
24
Package Contents
24 Port Cat5e Feed-Through Patch Panel, 24-Port Cat5e Feed-Through 1U Patch Panel, Detachable Cable Management Bracket, Package of 24 4" Wire Ties
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N054-024
Zoro #
G116470589
UPC #
37332125460
Country of Origin
Taiwan, Province of China

Dimensions

Width
19 in
Height
1.8 in
Compatible Rack Width
19 in

Details

Item
Network Patch Panel
Number of RJ-11 Ports
24
Total Number of Ports
24
Number of Network (RJ-45) Ports
24
Package Contents
24 Port Cat5e Feed-Through Patch Panel, 24-Port Cat5e Feed-Through 1U Patch Panel, Detachable Cable Management Bracket, Package of 24 4" Wire Ties
Color
Black
Compatible Rack Unit
1U

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.