
Tripp Lite Series 24-Port 1U Rack-Mount Cat6/Cat5 110 Patch Panel, 568B, RJ45 Ethernet, TAA
Mfr # N252-024
Zoro # G016471570
product price:Â $84.05
/ea
Free Shipping & Returns
Key Features
Compatible Rack Unit
1U
Total Number of Ports
24
Number of Network (RJ-45) Ports
24
Number of RJ-11 Ports
24
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N252-024
Zoro #
G016471570
UPC #
37332120038
Country of Origin
Taiwan, Province of China
Dimensions
Compatible Rack Width
19 in
Details
Compatible Rack Unit
1U
Item
Network Patch Panel
Total Number of Ports
24
Number of Network (RJ-45) Ports
24
Number of RJ-11 Ports
24
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
UL
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.