
Tripp Lite Series 24-Port 1U Rack-Mount Shielded Blank Keystone/Multimedia Patch Panel, RJ45
Mfr # N062-024-KJ-SH
Zoro # G016470702
product price: $36.49
/eaKey Features
Environmentally Friendly
Yes
Package Contents
N062-024-KJ-SH Blank Patch Panel, Grounding Wire
Compatible Rack Width
19 in
Material
Steel
Form Factor
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N062-024-KJ-SH
Zoro #
G016470702
UPC #
37332193612
Country of Origin
China
Dimensions
Compatible Rack Width
19 in
Details
Environmentally Friendly
Yes
Package Contents
N062-024-KJ-SH Blank Patch Panel, Grounding Wire
Item
Blank Patch Panel
Material
Steel
Form Factor
Rack-mountable
Color
Black
Total Number of Ports
24
Compatible Rack Unit
1U
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Tripp Lite Series 24-Port 1U Rack-Mount Shielded Blank Keystone/Multimedia Patch Panel, RJ45 Ethernet, USB, HDMI, Cat5e/6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.