Zoro Homepage

Tripp Lite Series 25U SmartRack Standard-Depth Half-Height Rack Enclosure, Expansion

  • Mfr # SR25UBEXP

  • Zoro # G216470489


product price: $1,448.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Units Per Pallet
1
Environmentally Friendly
Yes
Product Line
SmartRack
Package Contents
25U SmartRack Premium Enclosure (No Side Panels Included), 2 x Accessory Mounting Rails, 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets, Keys, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR25UBEXP
Zoro #
G216470489
UPC #
37332178923
Country of Origin
China

Dimensions

Depth
43 in
Height
49 in
Rack Height
25U
Width
23.6 in
Rack Width
19 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Units Per Pallet
1
Environmentally Friendly
Yes
Product Line
SmartRack
Package Contents
25U SmartRack Premium Enclosure (No Side Panels Included), 2 x Accessory Mounting Rails, 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets, Keys, Owner's Manual
Item
Rack Cabinet
Dynamic/Rolling Weight Capacity
2250 lb
Static/Stationary Weight Capacity
3000 lb
Color
Black

Description

Tripp Lite Series 25U SmartRack Standard-Depth Half-Height Rack Enclosure, Expansion Version, No Side Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.