Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series 2U to 9U Tower Stand Kit for Select Rack-Mount UPS Systems

  • Mfr # 2-9USTAND

  • Zoro # G416470494


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Compatible With
Ideal for networking and telecom applications where upright tower UPS placement is required
Depth
10.50 in
Package Contents
1 pair of expandable tower stands
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-9USTAND
Zoro #
G416470494
UPC #
37332120786
Country of Origin
China

Dimensions

Depth
10.50 in
Height
4.75 in
Maximum Adjustable Width
15.75 in
Width
2.75 in

Details

Color
Black
Material
Plastic
Compatible With
Ideal for networking and telecom applications where upright tower UPS placement is required
Item
Rack Conversion Kit
Package Contents
1 pair of expandable tower stands

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.