This item is Discontinued.

Eaton Tripp Lite Series 350W Power Inverter/Charger for Mobile Medical Equipment, 230V - IEC 60601-1 HCINT350SNR

This item is Discontinued.

Eaton

Tripp Lite Series 350W Power Inverter/Charger for Mobile Medical Equipment, 230V - IEC 60601-1 (Discontinued)

Mfr # HCINT350SNR
Zoro # G716471108
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HCINT350SNR
Zoro #
G716471108
UPC #
-
Country of Origin
China

Details

Peak Output Power
350 W
Continuous Output Power
350 W
Inverter Output Form
Pure Sine Wave
Inverter Output Voltage
230 V AC
Number of Outlets
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.