
Tripp Lite Series 3.5mm Mini Stereo Audio Cable with one Right-Angle plug M/M, 6 ft. 1.83 m
Mfr # P312-006-RA
Zoro # G616426086
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Cable Length
6 ft
Connection A
1 x Mini-phone Stereo Audio - Male
Cable Type
Mini-phone
Features
Right-angled Connector, Molded
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P312-006-RA
Zoro #
G616426086
UPC #
37332183989
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Connection A
1 x Mini-phone Stereo Audio - Male
Cable Type
Mini-phone
Item
Audio Cable
Features
Right-angled Connector, Molded
Environmentally Friendly
Yes
Device Supported
Audio Device, MP3 Player, iPhone, iPod
Color
Black
Conductor Material
Copper
Connection B
1 x Mini-phone Stereo Audio - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.