Tripp Lite Series 3.5mm Mini Stereo Audio Cable with two Right-Angle plugs M/M, 1 ft. 0.31 m

  • Mfr # P312-001-2RA

  • Zoro # G016426112


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Connection A
1 x Mini-phone Stereo Audio - Male
Cable Type
Mini-phone
Connection B
1 x Mini-phone Stereo Audio - Male
Color
Black
Device Supported
iPod, MP3 Player, Audio Device, iPhone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P312-001-2RA
Zoro #
G016426112
UPC #
37332183958
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Connection A
1 x Mini-phone Stereo Audio - Male
Cable Type
Mini-phone
Connection B
1 x Mini-phone Stereo Audio - Male
Color
Black
Device Supported
iPod, MP3 Player, Audio Device, iPhone
Features
Molded, Right-angled Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.