Zoro Homepage

Tripp Lite Series 36-Port Fiber Patch Panel Enclosure, 1U Rack-Mount LC/LC

  • Mfr # N492-036-LCLC-E

  • Zoro # G016471440


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Total Number of Ports
36
Material
Cold Rolled Steel
Height
1.8 in
Compatible Rack Unit
1U
Compatible Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N492-036-LCLC-E
Zoro #
G016471440
UPC #
37332181824
Country of Origin
China

Dimensions

Height
1.8 in
Compatible Rack Width
19 in
Depth
8 in
Width
19 in

Details

Total Number of Ports
36
Material
Cold Rolled Steel
Compatible Rack Unit
1U
Color
Black
Item
Network Patch Panel
Environmentally Friendly
Yes
Package Contents
36 Port LC/LC 1U Rackmount Fiber Enclosure Patch Panel, 3 x 12-Port LC Feed-Through Adapter plate, Mounting Brackets, Mounting Screws
Number of RJ-11 Ports
36
Number of LC Ports
36
Form Factor
Rack-mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.