Tripp Lite Series 4 Port Double Gang Faceplate, Stainless Steel, Industrial Grade, IP44, TAA
- Mfr # N206-FP04-IND
- Zoro # G216470328
product price:Â
$
14.59
/ea
Key Features
Material
Metal, Stainless Steel
Package Contents
N206-FP04-IND RJ45 Bulkhead Wall Plate, 4 Cutouts, Industrial, Metal, 4 x Wall-mounting Screw, 4 x Washers, Quick Start Guid
Number of Gangs
2
Environmentally Friendly
Yes
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N206-FP04-IND
- Zoro #
- G216470328
- UPC #
- 37332206275
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Faceplate
- Material
- Metal, Stainless Steel
- Package Contents
- N206-FP04-IND RJ45 Bulkhead Wall Plate, 4 Cutouts, Industrial, Metal, 4 x Wall-mounting Screw, 4 x Washers, Quick Start Guid
- Number of Gangs
- 2
- Environmentally Friendly
- Yes
- Color
- Silver
- Mount Type
- Wall Mount
- Total Number of Sockets
- 4
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.