Tripp Lite Series 4-Post Rack-Mount Installation Kit of select Rack-Mount UPS Systems
Mfr # 4POSTRAILKIT
Zoro # G216470625
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Compatible With
UPS System, Power Protection Equipment with 17.5" wide rectangular chassis
Width
17.50 in
Maximum Load Capacity
250 lb
Device Supported
UPS
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4POSTRAILKIT
Zoro #
G216470625
UPC #
37332148865
Country of Origin
China
Dimensions
Width
17.50 in
Details
Compatible With
UPS System, Power Protection Equipment with 17.5" wide rectangular chassis
Maximum Load Capacity
250 lb
Device Supported
UPS
Color
Black
Package Contents
4POSTRAILKIT Rack Mount Rail Kit Includes: Pair of expandable L brackets, Attachment hardware
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Mounting Rail Kit
Environmentally Friendly
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.