Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIPP LITE SERIES 42U DEEP STANDARD-WIDTH HEAVY-DUTY RACK ENCLOSURE CABINET FOR

  • Mfr # SRH422446W

  • Zoro # G322442929


product price: $5,429.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Dynamic/Rolling Weight Capacity
3500 lb
Rack Type
Enclosed Cabinet
Width
23.6 in
Package Contents
SRH422446W 42U Server Rack, 4x Side panels, 8x Side panel locks, 2x Keys, 60x Phillips-head mounting screws (M6 x 5/8 in.), 60x Nylon cup washers, 60x Cage nuts, Owner's manual
Depth
49.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH422446W
Zoro #
G322442929
UPC #
37332290168
Country of Origin
China

Dimensions

Width
23.6 in
Depth
49.2 in
Height
79.5 in
Rack Depth
46 in
Rack Height
42U

Details

Dynamic/Rolling Weight Capacity
3500 lb
Rack Type
Enclosed Cabinet
Package Contents
SRH422446W 42U Server Rack, 4x Side panels, 8x Side panel locks, 2x Keys, 60x Phillips-head mounting screws (M6 x 5/8 in.), 60x Nylon cup washers, 60x Cage nuts, Owner's manual
Static/Stationary Weight Capacity
5000 lb
Color
White
Product Line
SmartRack
Form Factor
Rack-mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Steel
Item
Rack Cabinet
Features
Heavy Duty, Casters, Perforated Door, Lockable, Tamper Resistant, Quick Release Side Panel, Adjustable Depth, Powder Coated, Damage Resistant, Anti-theft, Rear Door, Reversible Front Door, Leveling System, Cable Management, Removable Side Panel

Description

AI SERVERS, WHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.