TRIPP LITE SERIES 42U EXTRA-DEEP EXTRA-WIDE HEAVY-DUTY RACK ENCLOSURE CABINET FO

  • Mfr # SRH423254W

  • Zoro # G321696880


product price: $6,036.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width
31.5 in
Material
Steel
Rack Depth
54 in
Static/Stationary Weight Capacity
5000 lb
Rack Height
42U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH423254W
Zoro #
G321696880
UPC #
37332290281
Country of Origin
China

Dimensions

Width
31.5 in
Rack Depth
54 in
Rack Height
42U
Height
79.5 in
Depth
58 in

Details

Material
Steel
Item
Rack Cabinet
Static/Stationary Weight Capacity
5000 lb
Rack Type
Enclosed Cabinet
Form Factor
Rack-mountable
Color
White
Package Contents
SmartRack SRH423254W Rack Cabinet, 4x Side panels, 8x Side panel locks, 2x Keys, 60x Phillips-head mounting screws (M6 x 5/8 in.), 60x Nylon cup washers, 60x Cage nuts, Owner's manual
Features
Leveling System, Rear Door, Anti-theft, Cable Management, Lockable, Removable Side Panel, Quick Release Side Panel, Powder Coated, Adjustable Depth, Tamper Resistant, Reversible Front Door, Casters, Perforated Door, Damage Resistant, Heavy Duty
Product Line
SmartRack
Dynamic/Rolling Weight Capacity
3500 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

R AI SERVERS, WHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.