Zoro Homepage

TRIPP LITE SERIES 42U EXTRA-DEEP STANDARD-WIDTH HEAVY-DUTY RACK ENCLOSURE CABINE

  • Mfr # SRH422454W

  • Zoro # G422443796


product price: $5,079.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Static/Stationary Weight Capacity
5000 lb
Dynamic/Rolling Weight Capacity
3500 lb
Product Line
SmartRack
Height
79.5 in
Depth
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH422454W
Zoro #
G422443796
UPC #
37332290175
Country of Origin
China

Dimensions

Height
79.5 in
Depth
58 in
Rack Depth
54 in
Width
23.6 in
Rack Height
42U

Details

Static/Stationary Weight Capacity
5000 lb
Dynamic/Rolling Weight Capacity
3500 lb
Product Line
SmartRack
Rack Type
Enclosed Cabinet
Features
Reversible Front Door, Quick Release Side Panel, Removable Side Panel, Heavy Duty, Rear Door, Anti-theft, Adjustable Depth, Damage Resistant, Perforated Door, Tamper Resistant, Powder Coated, Casters, Leveling System, Cable Management, Lockable
Form Factor
Rack-mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Cabinet
Color
White
Material
Steel
Package Contents
SmartRack SRH422454W Rack Cabinet, 4x Side panels, 8x Side panel locks, 2x Keys, 60x Phillips-head mounting screws (M6 x 5/8 in.), 60x Nylon cup washers, 60x Cage nuts, Owner's manual

Description

T FOR AI SERVERS, WHITE

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.