
Tripp Lite Series 42U SmartRack Co-Location Standard-Depth Rack Enclosure Cabinet - 2
Mfr # SR42UBCL
Zoro # G816471367
product price: $3,703.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
Key Features
Depth
43 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Height
78.5 in
Dynamic/Rolling Weight Capacity
2250 lb
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR42UBCL
Zoro #
G816471367
UPC #
37332147585
Country of Origin
China
Dimensions
Depth
43 in
Height
78.5 in
Width
23.6 in
Rack Height
42U
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Dynamic/Rolling Weight Capacity
2250 lb
Environmentally Friendly
Yes
Product Line
SmartRack
Item
Rack Cabinet
Static/Stationary Weight Capacity
3000 lb
Description
Tripp Lite Series 42U SmartRack Co-Location Standard-Depth Rack Enclosure Cabinet - 2 separate compartments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.