Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series 42U SmartRack Deep and Wide Rack Enclosure Cabinet with doors & side panels

  • Mfr # SR42UBDPWD

  • Zoro # G216471929


product price: $2,973.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Package Contents
SmartRack Premium SR42UBDPWD Enclosure Rack Cabinet, Doors, Side Panels
Product Line
SmartRack
Compatible With
Tripp Lite Airflow Optimization Accessories as well as Cable Management Accessories
Width
29.5 in
Rack Height
42U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBDPWD
Zoro #
G216471929
UPC #
37332154484
Country of Origin
China

Dimensions

Width
29.5 in
Rack Height
42U
Depth
47.3 in
Height
78.5 in

Details

Package Contents
SmartRack Premium SR42UBDPWD Enclosure Rack Cabinet, Doors, Side Panels
Product Line
SmartRack
Compatible With
Tripp Lite Airflow Optimization Accessories as well as Cable Management Accessories
Item
Rack Cabinet
Dynamic/Rolling Weight Capacity
2250 lb
Static/Stationary Weight Capacity
3000 lb
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.