
Tripp Lite Series 42U SmartRack Extra-Deep Server Rack - 48 in. 1219 mm Depth, Doors & Side
Mfr # SR42UBDP48
Zoro # G316470693
product price: $2,363.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
Key Features
Width
23.6 in
Static/Stationary Weight Capacity
3000.49 lb
Form Factor
Floor Standing
Height
78.5 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR42UBDP48
Zoro #
G316470693
UPC #
37332239242
Country of Origin
China
Dimensions
Width
23.6 in
Height
78.5 in
Rack Depth
48 in
Rack Height
42U
Depth
47.3 in
Details
Static/Stationary Weight Capacity
3000.49 lb
Form Factor
Floor Standing
Environmentally Friendly
Yes
Material
Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Dynamic/Rolling Weight Capacity
2250.92 lb
Item
Rack Cabinet
Color
Black Powder Coat
Package Contents
SR42UBDP48 42U Server Rack, 4 x Side Panels, 4 x Side Panel Locks, 2 x Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual
Description
Tripp Lite Series 42U SmartRack Extra-Deep Server Rack - 48 in. 1219 mm Depth, Doors & Side Panels Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.