
Tripp Lite Series 42U SmartRack Mid-Depth Rack Enclosure Cabinet with doors & side panels
Mfr # SR42UBMD
Zoro # G516470707
product price: $2,089.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Product Line
SmartRack
Dynamic/Rolling Weight Capacity
2250 lb
Static/Stationary Weight Capacity
3000 lb
Environmentally Friendly
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR42UBMD
Zoro #
G516470707
UPC #
37332175694
Country of Origin
China
Dimensions
Height
78.5 in
Width
23.6 in
Rack Width
19 in
Depth
36 in
Rack Height
42U
Details
Product Line
SmartRack
Dynamic/Rolling Weight Capacity
2250 lb
Static/Stationary Weight Capacity
3000 lb
Environmentally Friendly
Yes
Color
Black
Units Per Pallet
1
Certifications & Standards
UL60950, CE, EIA/ECA-310-E, NOM (Mexico)
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
42U Mid-Depth SmartRack Premium Enclosure (Includes Doors and Side Panels), 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, 50 x M6 Washers, Owner's Manual
Item
Rack Cabinet
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.