
Tripp Lite Series 42U SmartRack Shallow-Depth Rack Enclosure Cabinet, Threaded 10-32
Mfr # SR42UBSD1032
Zoro # G116470701
product price: $2,159.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Color
Black
Depth
32.5 in
Product Line
SmartRack
Dynamic/Rolling Weight Capacity
2250 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR42UBSD1032
Zoro #
G116470701
UPC #
37332175366
Country of Origin
China
Dimensions
Depth
32.5 in
Width
23.6 in
Rack Height
42U
Height
78.5 in
Rack Width
19 in
Details
Color
Black
Product Line
SmartRack
Item
Rack Cabinet
Dynamic/Rolling Weight Capacity
2250 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
3000 lb
Package Contents
SmartRack SR42UBSD1032 Rack Cabinet, Stabilizing Bracket, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, Mounting Hardware, Owner's Manual
Environmentally Friendly
Yes
Units Per Pallet
1
Description
Tripp Lite Series 42U SmartRack Shallow-Depth Rack Enclosure Cabinet, Threaded 10-32 Mounting Holes with doors & side panels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.