Tripp Lite Series 42U Standard-Depth 4-Post Premium Open Frame Rack - No Doors or Side Panels
Mfr # SR42UBEXPND
Zoro # G316471614
product price: $1,648.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Dynamic/Rolling Weight Capacity
2250 lb
Depth
43 in
Rack Width
19 in
Width
23.6 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR42UBEXPND
Zoro #
G316471614
UPC #
37332154309
Country of Origin
China
Dimensions
Depth
43 in
Rack Width
19 in
Width
23.6 in
Height
78.5 in
Rack Height
42U
Details
Dynamic/Rolling Weight Capacity
2250 lb
Item
Rack Frame
Environmentally Friendly
Yes
Package Contents
SmartRack SR42UBEXPND Rack Frame, Stabilizing Brackets
Product Line
SmartRack
Static/Stationary Weight Capacity
3000 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.