Zoro Homepage

TRIPP LITE SERIES 42U STANDARD-DEPTH EXTRA-WIDTH HEAVY-DUTY RACK ENCLOSURE CABIN

  • Mfr # SRH423242W

  • Zoro # G522445621


product price: $5,979.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Form Factor
Rack-mountable
Static/Stationary Weight Capacity
5000 lb
Width
31.5 in
Dynamic/Rolling Weight Capacity
3500 lb
Package Contents
SmartRack SRH423242W Rack Cabinet, 4x Side panels, 8x Side panel locks, 2x Keys, 60x Phillips-head mounting screws (M6 x 5/8 in.), 60x Nylon cup washers, 60x Cage nuts, Owner's manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH423242W
Zoro #
G522445621
UPC #
37332290199
Country of Origin
China

Dimensions

Width
31.5 in
Rack Height
42U
Depth
44.2 in
Height
79.5 in
Rack Depth
41 in

Details

Form Factor
Rack-mountable
Static/Stationary Weight Capacity
5000 lb
Dynamic/Rolling Weight Capacity
3500 lb
Package Contents
SmartRack SRH423242W Rack Cabinet, 4x Side panels, 8x Side panel locks, 2x Keys, 60x Phillips-head mounting screws (M6 x 5/8 in.), 60x Nylon cup washers, 60x Cage nuts, Owner's manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Cabinet
Features
Casters, Cable Management, Quick Release Side Panel, Anti-theft, Damage Resistant, Reversible Front Door, Perforated Door, Lockable, Powder Coated, Adjustable Depth, Heavy Duty, Leveling System, Rear Door, Tamper Resistant, Removable Side Panel
Color
White
Product Line
SmartRack
Rack Type
Enclosed Cabinet
Material
Steel

Description

ET FOR AI SERVERS, WHITE

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.