Tripp Lite series 42U Standard-Depth Standard-Width Heavy-Duty Rack Enclosure Cabinet for AI Server
Mfr # SRH422442W
Zoro # G921696259
product price: $4,119.99
/ea
Free Shipping & Returns
Key Features
Dynamic/Rolling Weight Capacity
3500 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Depth
44.2 in
Rack Height
42U
Form Factor
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRH422442W
Zoro #
G921696259
UPC #
037332290137
Country of Origin
China
Dimensions
Depth
44.2 in
Rack Height
42U
Rack Depth
41 in
Height
79.5 in
Width
23.6 in
Details
Dynamic/Rolling Weight Capacity
3500 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Rack Type
Enclosed Cabinet
Product Line
SmartRack
Package Contents
SRH422442W 42U Server Rack, 4x Side panels, 8x Side panel locks, 2x Keys, 60x Phillips-head mounting screws (M6 x 5/8 in.), 60x Nylon cup washers, 60x Cage nuts, Owner's manual
Features
Tamper Resistant, Leveling System, Reversible Front Door, Powder Coated, Quick Release Side Panel, Heavy Duty, Damage Resistant, Perforated Door, Anti-theft, Rear Door, Adjustable Depth, Cable Management, Casters, Removable Side Panel, Lockable
Material
Steel
Color
White
Static/Stationary Weight Capacity
5000 lb
Item
Rack Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.