Tripp Lite Series 450VA 240W Line-Interactive UPS with 4 Outlets - AVR, VS Series, 120V, 50/60

  • Mfr # VS450T

  • Zoro # G916425949


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Mounting
Tower
Power Rating
450VA
Output Voltage
110 V AC
Wattage
240 W
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS450T
Zoro #
G916425949
UPC #
37332212887
Country of Origin
Viet Nam

Details

Mounting
Tower
Number of Outlets
4
Power Rating
450VA
Output Voltage
110 V AC
Wattage
240 W
Input Voltage
120 V AC
UPS Type
Line-interactive

Description

Tripp Lite Series 450VA 240W Line-Interactive UPS with 4 Outlets - AVR, VS Series, 120V, 50/60 Hz, Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.